Learn More
Description
Includes
- 1880mm (74 in.) high posts
- Hardware for connecting one stationary intermediate unit to tracks
- Hardware for anchoring tracks to the floor
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary end units that are compatible with qwikTRAK storage systems
- 1880mm (74 in.) high
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Order one kit per system. Shelves sold separately.
Specifications
Specifications
| Product Type | Stationary End Unit Kit |
| For Use With (Equipment) | Metro Super Erecta, Super Adjustable Shelving System |
| Height (Metric) | 1880 mm |
| Height (English) | 74 in. |
| Weight (English) | 39.6 lb. |
| Finish | Chrome |
| Weight (Metric) | 18 kg |
| Includes | 74 in. High stationary posts and connecting hardware |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.