Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ qwikTRAK™ Stationary Intermediate Unit Kits

Catalog No. 17823707 Shop All Metro Products
Change view
Click to view available options
For Use With (Equipment):
Metro MetroMax i and Q Shelving System
Metro Super Erecta, Super Adjustable Shelving System
Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System
Material:
Polymer
Stainless Steel
Steel
Weight (English):
15.7 lb.
22.6 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material Weight (English)
17-823-707 Metro Super Erecta, Super Adjustable Shelving System Stainless Steel 22.6 lb.
17-823-705 Metro Super Erecta, Super Adjustable Shelving System Steel 22.6 lb.
17-823-706 Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System Steel 22.6 lb.
17-823-709 Metro MetroMax i and Q Shelving System Polymer 15.7 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-823-707 Supplier Metro™ Supplier No. BTAS
Add to Cart
Add to Cart

Includes

  • 1880mm (74 in.) high posts
  • Hardware for connecting one stationary intermediate unit to tracks
  • Hardware for anchoring tracks to the floor

High-density, easy access storage

QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.

  • Stationary intermediate unit helps organize storage systems
  • 1880mm (74 in.) high posts

For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems

Order Info

Shelves sold separately

Specifications

Product Type Stationary Intermediate Unit Kit
For Use With (Equipment) Metro Super Erecta, Super Adjustable Shelving System
Height (Metric) 1880 mm
Weight (Metric) 10.3 kg
Height (English) 74 in.
Includes 74 in. High stationary posts and connecting hardware
Weight (English) 22.6 lb.
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.