Learn More
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Stationary Table |
| For Use With (Application) | Laboratory |
| Color | Silver |
| Includes | Solid HD Shelf |
| Dimensions (L x W x H) | 47.75 x 30 x 36 in. |
| Height (Metric) | 91.4 cm |
| Load Bearing Capacity (Metric) | 273 kg |
| Width (Metric) | 76.2 cm |
| Load Bearing Capacity (English) | 600 lb. |
| Length (Metric) | 121.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
