Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Lab Worktable, Black Phenolic Top and Solid HD Shelf
GSA_VA

Catalog No. 13451004 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 36 in.
35.75 x 30 x 35.8 in.
35.75 x 30 x 36 in.
47.75 x 30 x 35.8 in.
47.75 x 30 x 36 in.
59.75 x 30 x 35.8 in.
59.75 x 30 x 36 in.
Includes:
Solid HD Shelf
Solid HD Shelf, Adapter Insert
Product Type:
Mobile Table
Stationary Table
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes Product Type
13-451-004 29.75 x 30 x 36 in. Solid HD Shelf, Adapter Insert Mobile Table
13-451-000 29.75 x 30 x 36 in. Solid HD Shelf Stationary Table
13-451-001 35.75 x 30 x 36 in. Solid HD Shelf Stationary Table
13-451-002 47.75 x 30 x 36 in. Solid HD Shelf Stationary Table
13-451-003 59.75 x 30 x 36 in. Solid HD Shelf Stationary Table
13-451-005 35.75 x 30 x 35.8 in. Solid HD Shelf, Adapter Insert Mobile Table
13-451-006 47.75 x 30 x 35.8 in. Solid HD Shelf, Adapter Insert Mobile Table
13-451-007 59.75 x 30 x 35.8 in. Solid HD Shelf, Adapter Insert Mobile Table
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-451-004 Supplier Metro™ Supplier No. LTSM30PB
Add to Cart
Add to Cart

Lab worktable provides safety in the laboratory with corrosion-proof performance and stainless steel construction. Features a solid HD shelf and a stainless top/backsplash .

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Table
Color Silver
For Use With (Application) Laboratory
Dimensions (L x W x H) 29.75 x 30 x 36 in.
Includes Solid HD Shelf, Adapter Insert
Load Bearing Capacity (Metric) 273 kg
Height (Metric) 91.4 cm
Width (Metric) 76.2 cm
Height (English) 36 in.
Length (Metric) 74.9 cm
Width (English) 30 in.
Length (English) 29.75 in.
Load Bearing Capacity (English) 600 lb.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.