Learn More
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Specifications
| Product Type | Stationary Table |
| Color | Silver |
| Includes | 3-sided Frame |
| For Use With (Application) | Laboratory |
| Dimensions (L x W x H) | 35.75 x 30 x 36 in. |
| Load Bearing Capacity (Metric) | 273 kg |
| Weight (English) | 82 lb. |
| Length (Metric) | 90.8 cm |
| Height (Metric) | 91.44 cm |
| Width (Metric) | 76.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.