Learn More
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Specifications
| Product Type | Mobile Lab Worktable |
| Color | Silver |
| For Use With (Application) | Laboratory |
| Includes | Stainless Steel HD Shelf, Adapter Insert, 4 HD Posts |
| Dimensions (L x W x H) | 47.75 x 30 x 35.8 in. |
| Top Style | Gray Phenolic Top or Gray Phenolic Top with Backsplash |
| Wheel Type | Metro 5 in. Stem Casters |
| Length (English) | 47.75 in. |
| Height (English) | 35.8 in. |
| Width (English) | 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.