Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Lab Worktable, Stainless Top/Backsplash and Solid HD Shelf

Catalog No. 13450987 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 35 in.
35.75 x 30 x 35 in.
47.75 x 30 x 35 in.
59.75 x 30 x 35 in.
Includes:
Backsplash, Solid HD Shelf
Backsplash, Solid HD Shelf, Adapter Insert
Product Type:
Mobile Table
Stationary Table
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes Product Type
13-450-987 59.75 x 30 x 35 in. Backsplash, Solid HD Shelf Stationary Table
13-450-984 29.75 x 30 x 35 in. Backsplash, Solid HD Shelf Stationary Table
13-450-985 35.75 x 30 x 35 in. Backsplash, Solid HD Shelf Stationary Table
13-450-986 47.75 x 30 x 35 in. Backsplash, Solid HD Shelf Stationary Table
13-450-988 29.75 x 30 x 35 in. Backsplash, Solid HD Shelf, Adapter Insert Mobile Table
13-450-989 35.75 x 30 x 35 in. Backsplash, Solid HD Shelf, Adapter Insert Mobile Table
13-450-991 59.75 x 30 x 35 in. Backsplash, Solid HD Shelf, Adapter Insert Mobile Table
13-450-990 47.75 x 30 x 35 in. Backsplash, Solid HD Shelf, Adapter Insert Mobile Table
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-450-987 Supplier Metro™ Supplier No. LTS60S

Provide a safer workstation for your staff. Metro Stainless Lab Worktable features a backsplash, solid shelf, corrosion-proof performance and stainless steel construction throughout.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Stationary Table
Includes Backsplash, Solid HD Shelf
Dimensions (L x W x H) 59.75 x 30 x 35 in.
Load Bearing Capacity (English) 600 lb.
Length (English) 59.75 in.
For Use With (Application) Ideal for lab
Height (English) 35 in.
Height (Metric) 89 cm
Length (Metric) 151.7 cm
Load Bearing Capacity (Metric) 273 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.