Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Lab Worktable, Stainless Top, With Backsplash and 3-Sided Frame

Catalog No. 13450992 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
29.75 x 30 x 35 in.
35.75 x 30 x 35 in.
47.75 x 30 x 35 in.
59.75 x 30 x 35 in.
Includes:
Backsplash with 3 sided frame
Backsplash with 3 sided frame, adaptor insert
Backsplash with 3-sided Frame, Adapter Insert
Product Type:
Mobile Table
Stationary Table
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes Product Type
13-450-992 29.75 x 30 x 35 in. Backsplash with 3 sided frame Stationary Table
13-450-999 59.75 x 30 x 35 in. Backsplash with 3-sided Frame, Adapter Insert Mobile Table
13-450-993 35.75 x 30 x 35 in. Backsplash with 3 sided frame Stationary Table
13-450-994 47.75 x 30 x 35 in. Backsplash with 3 sided frame Stationary Table
13-450-995 59.75 x 30 x 35 in. Backsplash with 3 sided frame Stationary Table
13-450-996 29.75 x 30 x 35 in. Backsplash with 3 sided frame, adaptor insert Mobile Table
13-450-997 35.75 x 30 x 35 in. Backsplash with 3 sided frame, adaptor insert Mobile Table
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-450-992 Supplier Metro™ Supplier No. LTS30US

Ensure your workers remain safe in the laboratory. Metro Stainless Lab Worktable with backsplash, 3-sided frame and stainless steel construction throughout provides cleanliness along with corrosion-proof performance.

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Product Type Stationary Table
Dimensions (L x W x H) 29.75 x 30 x 35 in.
Load Bearing Capacity (Metric) 273 kg
Length (English) 29.75 in.
For Use With (Application) Ideal for lab
Includes Backsplash with 3 sided frame
Height (Metric) 89 cm
Load Bearing Capacity (English) 600 lb.
Height (English) 35 in.
Length (Metric) 75.5 cm
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.