Learn More
Metro™ Stainless Lab Worktable, Stainless Top, With Backsplash and 3-Sided Frame
Shop All Metro ProductsDescription
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Specifications
| Product Type | Stationary Table |
| Dimensions (L x W x H) | 59.75 x 30 x 35 in. |
| Height (English) | 35 in. |
| Length (English) | 59.75 in. |
| Width (English) | 30 in. |
| Load Bearing Capacity (Metric) | 273 kg |
| Length (Metric) | 151.7 cm |
| Load Bearing Capacity (English) | 600 lb. |
| For Use With (Application) | Ideal for lab |
| Height (Metric) | 89 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.