Learn More
Description
- Shelves mount on three-sided frames with use of clips
- Load rated for a maximum of 150 lbs.
- Also compatible with MetroMax i Lab Worktables
Specifications
Specifications
| Product Type | Wire Shelf |
| For Use With (Equipment) | Metro™ MetroMax i™ and other Stainless Steel worktables |
| Finish | Stainless |
| Load Bearing Capacity (Metric) | 68 kg |
| Length (English) | 40.3 in. |
| Length (Metric) | 102.5 cm |
| Mounting Type | 3-Sided Frame |
| Weight (English) | 10 lb. |
| Load Bearing Capacity (English) | 150 lb. |
| Weight (Metric) | 4.5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.