Learn More
Description
- Mobile security units provide protection for valuables and sensitive materials from loss or pilferage.
- Type 304 Stainless provides superior corrosion resistance.
- Heavy gauge open wire construction keeps contents visible at all times, making it easy to check inventory.
- Choice of casters to match requirements.
- Patented, ergonomic, 1/4-turn door handle.
- Double doors open 270° and can be secured along the sides of the unit.
- Fixed top and bottom Super Erecta shelves.
- Optional intermediate shelves can be postitioned in 1 in. increments along entire height of post.
Order Info
Shipped knocked down; assemble easily. Super Adjustable/Super Erecta™ intermediate shelves and casters sold separately.
Specifications
Specifications
| Product Type | Mobile Security Cart |
| Capacity (Metric) | 89 kg |
| Color | Silver |
| Dimensions (L x W x H) | 52.75 x 27.25 x 62 in. |
| Height (English) | 62 in. |
| Height (Metric) | 157.5 cm |
| Length (English) | 52.75 in. |
| Length (Metric) | 134 cm |
| Material | Stainless Steel |
| No. of Shelves | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.