Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Starsys™ Preconfigured Tall Mobile Storage Unit, General Supply Cabinet, Single-Wide
GSA_VA

Catalog No. 19123340 Shop All Metro Products
Change view
Click to view available options
No. of Doors:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Doors
19-123-340 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-123-340 Supplier Metro™ Supplier No. SXRSGS1
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Preconfigured mobile storage unit.

  • Slotted polymer inner panels
  • 3 polymer shelves
  • Left-hinged 270° solid locking upper door (keylock/2 keys)
  • Mid-level drawer top shelf
  • One 3 in. (76 mm) polymer drawer
  • Two 9 in. (229 mm) polymer drawers
  • Taupe drawer pulls (actual)
  • Molded HDPE outer and inner panels
  • Overall dimensions: 78.3 x 22.8 x 24.9 in. (190 x 57.8 x 63.2 cm) (H x W x D)
  • Interior upper dimensions: 30 x 17 x 22 in. (762 x 43.2 x 22 cm (H x W x D)
  • Middle open storage area: 12 x 17 x 22 in. (30.4 x 43.2 x 55.9 cm) (H x W x D)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Storage Unit
Color Taupe
Material Polymer
Depth (Metric) 63.2 cm
Height (English) 78.3 in.
Cabinet Type Single-wide Tall
Depth (English) 24.9 in.
Height (Metric) 198.8 cm
No. of Drawers 3
No. of Doors 1
No. of Shelves 3
Shelf Material Polymer
Width (English) 24.9 in.
Width (English) Cabinet 24.9 in.
Width (Metric) 57.8 cm
Width (Metric) Cabinet 57.8cm
With Casters Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.