Learn More
Description
Includes
Each shelf shipped with one pack of four pairs of nonconductive wedges.
- Each shelf provides approximately 76% open area.
- Can be loaded and unloaded easily from all sides.
- Corrosion-resistant carbon steel.
- Plated with self-sealing zinc and coated with an epoxy finish with Microban™ antimicrobial protection.
- Ideal for use in walk-in coolers and other environments that require corrosion resistance.
- Shelves adjust in 1 inch increments with patented shelf release corners.
- Shelf releases and wedges offer improved rigidity.
- Assembles quickly without tools; assembled units are nonconductive.
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation.
- Patented corner release system allows for easy height adjustment.
- Custom position your shelves for maximum storage density.
- Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed).
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed).
Order Info
Shelves and posts sold separately.
Warranty and Services
12-year limited against rust.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Wire Shelf |
| For Use With (Equipment) | Metro™ Super Erecta™ adjustable shelving system |
| Length (English) | 36 in. |
| Finish | Metroseal Epoxy |
| Dimensions (L x W) | 36 x 18 in. (91.4 x 45.7 cm) |
| Includes | Four non conductive sleeve/wedges |
| Length (Metric) | 91.4 cm |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Material | Stainless Steel (304) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
