Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelf, Metroseal 3 Finish

Catalog No. 19037732 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
24 x 14 in. (61 x 35.5 cm)
30 x 14 in. (76 x 35.5 cm)
30 x 21 in. (76 x 53 cm)
36 x 14 in. (91.4 x 35.5 cm)
36 x 18 in. (91.4 x 45.7 cm)
42 x 14 in. (106.6 x 35.5 cm)
42 x 18 in. (106.6 x 45.7 cm)
48 x 14 in. (121.9 x 35.5 cm)
48 x 24 in. (121.9 x 61 cm)
54 x 18 in. (137 x 45.7 cm)
54 x 24 in. (182.9 x 61 cm)
60 x 14 in. (152.4 x 35.5 cm)
60 x 21 in. (152.4 x 53 cm)
72 x 14 in. (182.9 x 35.5 cm)
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-037-732 36 x 14 in. (91.4 x 35.5 cm)
19-138-765 48 x 24 in. (121.9 x 61 cm)
17-820-341 36 x 18 in. (91.4 x 45.7 cm)
17-820-342 54 x 18 in. (137 x 45.7 cm)
19-307-463D 42 x 18 in. (106.6 x 45.7 cm)
19-037-731 30 x 14 in. (76 x 35.5 cm)
19-037-730 24 x 14 in. (61 x 35.5 cm)
19-037-735 60 x 14 in. (152.4 x 35.5 cm)
19-037-733 42 x 14 in. (106.6 x 35.5 cm)
19-037-734 48 x 14 in. (121.9 x 35.5 cm)
19-037-736 72 x 14 in. (182.9 x 35.5 cm)
19-037-737 30 x 21 in. (76 x 53 cm)
19-037-738 60 x 21 in. (152.4 x 53 cm)
19-037-739 54 x 24 in. (182.9 x 61 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-037-732 Supplier Metro™ Supplier No. A1436NK3
Add to Cart
Add to Cart

Includes

Each shelf shipped with one pack of four pairs of nonconductive wedges.

Metroseal 3 wire shelf features a green epoxy finish with built-in Microban™ antimicrobial protection plus a unique open-wire design that permits free circulation of air and minimizes dust accumulation.

  • Each shelf provides approximately 76% open area.
  • Can be loaded and unloaded easily from all sides.
  • Corrosion-resistant carbon steel.
  • Plated with self-sealing zinc and coated with an epoxy finish with Microban™ antimicrobial protection.
  • Ideal for use in walk-in coolers and other environments that require corrosion resistance.
  • Shelves adjust in 1 inch increments with patented shelf release corners.
  • Shelf releases and wedges offer improved rigidity.
  • Assembles quickly without tools; assembled units are nonconductive.
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation.
  • Patented corner release system allows for easy height adjustment.
  • Custom position your shelves for maximum storage density.
  • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed).
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed).

Order Info

Shelves and posts sold separately.

Warranty and Services

12-year limited against rust.

Specifications

Product Type Wire Shelf
Width (Metric) 35.5 cm
Includes Four non conductive sleeve/wedges
Length (English) 36 in.
For Use With (Equipment) Metro™ Super Erecta™ adjustable shelving system
Finish Metroseal Epoxy
Dimensions (L x W) 36 x 14 in. (91.4 x 35.5 cm)
Length (Metric) 91.4 cm
Width (English) 14 in.
Material Stainless Steel (304)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.