Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Catalog No. 17820343 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
24 x 14 in. (61 x 35.5 cm)
24 x 2 in. (61 x 53 cm)
24 x 24 in. (61 x 61 cm)
30 x 14 in. (76.2 x 35.5 cm)
30 x 2 in. (76.2 x 53 cm)
36 x 14 in. (91.4 x 35.5 cm)
36 x 18 in. (91.4 x 45.7 cm)
36 x 24 in. (91.4 x 61 cm)
42 x 14 in. (106.6 x 35.5 cm)
42 x 24 in. (106.6 x 61 cm)
48 x 14 in. (122 x 35.5 cm)
48 x 18 in. (121.9 x 45.7 cm)
48 x 24 in. (121.9 x 61 cm)
54 x 18 in. (137 x 45.7 cm)
54 x 2 in. (137 x 53 cm)
60 x 24 in. (152.4 x 61 cm)
72 x 18 in. (182.9 x 45.7 cm)
72 x 21 in. (182.9 x 53 cm)
72 x 24 in. (182.9 x 61 cm)
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-820-343 54 x 18 in. (137 x 45.7 cm)
19-037466C 36 x 18 in. (91.4 x 45.7 cm)
19-037466E 48 x 18 in. (121.9 x 45.7 cm)
19-037-468C 36 x 24 in. (91.4 x 61 cm)
19-037-468H 72 x 24 in. (182.9 x 61 cm)
19-037468E 48 x 24 in. (121.9 x 61 cm)
19-037468G 60 x 24 in. (152.4 x 61 cm)
17-820-344 72 x 18 in. (182.9 x 45.7 cm)
19-307-467H 72 x 21 in. (182.9 x 53 cm)
19-030-911 30 x 14 in. (76.2 x 35.5 cm)
19-030-910 24 x 14 in. (61 x 35.5 cm)
19-030-912 36 x 14 in. (91.4 x 35.5 cm)
19-030-915 24 x 2 in. (61 x 53 cm)
19-030-914 48 x 14 in. (122 x 35.5 cm)
19-030-913 42 x 14 in. (106.6 x 35.5 cm)
19-030-916 30 x 2 in. (76.2 x 53 cm)
19-030-917 54 x 2 in. (137 x 53 cm)
19-030-918 24 x 24 in. (61 x 61 cm)
19-030-919 42 x 24 in. (106.6 x 61 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 missing translation for 'options'
Catalog No. 17-820-343 missing translation for 'mfr' Metro™ missing translation for 'supplierNo' A1854NS
Add to Cart
Add to Cart

Includes

One pack of nonconductive wedges (four pairs).

Requires

SiteSelect™ Posts (sold separately).

Wire shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.

  • Shelves adjust in 1 in. increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools
  • Assembled units are nonconductive
  • Maximum corrosion resistance
  • Nonporous surface is easily cleaned
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
  • Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Warranty and Services

One year

Specifications

Product Type Wire Shelf
Material Stainless Steel
Dimensions (L x W) 54 x 18 in. (137 x 45.7 cm)
For Use With (Equipment) Metro Super Erecta adjustable Shelving System
Includes Four non-conductive sleeve/wedges
Length (English) 54 in.
Length (Metric) 137 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.