Learn More
Description
Includes
One pack of nonconductive wedges (four pairs).
Requires
SiteSelect™ Posts (sold separately).
- Shelves adjust in 1 in. increments with patented shelf release corners
- Shelf releases and wedges offer improved rigidity
- Assembles quickly without tools
- Assembled units are nonconductive
- Maximum corrosion resistance
- Nonporous surface is easily cleaned
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
- Patented corner release system allows for easy height adjustment
- Custom position your shelves for maximum storage density
- Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)
Warranty and Services
One year
Specifications
Specifications
| Product Type | Wire Shelf |
| Material | Stainless Steel |
| Dimensions (L x W) | 24 x 2 in. (61 x 53 cm) |
| For Use With (Equipment) | Metro Super Erecta adjustable Shelving System |
| Includes | Four non-conductive sleeve/wedges |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
| Width (English) | 2 in. |
| Width (Metric) | 53 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.