Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ SiteSelect™ Posts

Catalog No. 19037472H Shop All Metro Products
Change view
Click to view available options
Height (English):
6.75 in.
7.375 in.
13.75 in.
14.5 in.
27.5 in.
27.75 in.
28.375 in.
33.75 in.
34.5 in.
53.81 in.
54.6 in.
61.81 in.
62 in.
62.6 in.
73.8 in.
74.6 in.
86.63 in.
96.2 in.
96.5 in.
Style:
Mobile
Stationary
Material:
Chrome
Stainless Steel
Stainless Steel (304)
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Style Material
19-037-472H 86.63 in. Mobile Chrome
19-037-470B 14.5 in. Stationary Stainless Steel (304)
19-037-472B 13.75 in. Mobile Chrome
19-037-473B 13.75 in. Mobile Stainless Steel (304)
19-037-474B 13.75 in. Mobile Stainless Steel
19-037-469E 54.6 in. Stationary Chrome
19-037-472D 33.75 in. Mobile Chrome
19-037-469F 62.6 in. Stationary Chrome
19-037-472A 6.75 in. Mobile Chrome
19-037-474A 6.75 in. Mobile Stainless Steel
19-037-469H 86.63 in. Stationary Chrome
19-123-306 96.5 in. Stationary Chrome
19-037-469G 74.6 in. Stationary Chrome
19-037-471B 14.5 in. Stationary Stainless Steel
19-037-471E 54.6 in. Stationary Stainless Steel
19-037-471C 27.5 in. Stationary Stainless Steel
19-037-471D 34.5 in. Stationary Stainless Steel
19-037-471F 62.6 in. Stationary Stainless Steel
19-037-471G 74.6 in. Stationary Stainless Steel
19-037-472F 61.81 in. Mobile Chrome
19-037-472C 27.75 in. Mobile Chrome
19-037-473G 73.8 in. Mobile Stainless Steel (304)
19-138-747 34.5 in. Stationary Stainless Steel (304)
19-138-753 96.2 in. Mobile Stainless Steel
19-037-469C 27.5 in. Stationary Chrome
19-037-469B 14.5 in. Stationary Chrome
19-037-469D 34.5 in. Stationary Chrome
19-037-470G 74.6 in. Stationary Stainless Steel (304)
19-037-471H 86.63 in. Stationary Stainless Steel
19-037-472G 73.8 in. Mobile Chrome
19-037-474E 53.81 in. Mobile Stainless Steel
19-037-474D 33.75 in. Mobile Stainless Steel
19-037-474F 61.81 in. Mobile Stainless Steel
19-037-474G 73.8 in. Mobile Stainless Steel
19-138-751 62 in. Mobile Stainless Steel (304)
19-030-928 28.375 in. Stationary Stainless Steel (304)
19-030-927 7.375 in. Stationary Stainless Steel (304)
19-030-929 28.375 in. Mobile Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Catalog No. 19-037-472H Supplier Metro™ Supplier No. 86UP
Add to Cart
Add to Cart

For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems

  • Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
  • Posts are available in chrome, type 304 stainless steel, and metroseal 3.
  • Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
  • Mobile posts come without leveling bolt assembly for use with stem casters.
  • Grooved at 1 in. (2.5 cm) intervals.
  • Posts are double-grooved every 8 in. (20.3 cm) for easy identification.

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Specifications

Product Type Mobile Shelving Post
Material Chrome
For Use With (Equipment) Metro Super Erecta Wire Shelving System
Height (English) 86.63 in.
Height (Metric) 220 cm
Style Mobile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.