Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta™ SiteSelect™ Posts
Catalog No. 19138751 Shop All Metro Products
Change view
Click to view available options
Height (English):
6.75 in.
7.375 in.
13.75 in.
14.5 in.
27.5 in.
27.75 in.
28.375 in.
33.75 in.
34.5 in.
53.81 in.
54.6 in.
61.81 in.
62 in.
62.6 in.
73.8 in.
74.6 in.
86.63 in.
96.2 in.
96.5 in.
Style:
Mobile
Stationary
Material:
Chrome
Stainless Steel
Stainless Steel (304)
38 product options available for selection
| Catalog No. | Height (English) | Style | Material |
|---|---|---|---|
| 19-138-751 | 62 in. | Mobile | Stainless Steel (304) |
| 19-037-470B | 14.5 in. | Stationary | Stainless Steel (304) |
| 19-037-472B | 13.75 in. | Mobile | Chrome |
| 19-037-473B | 13.75 in. | Mobile | Stainless Steel (304) |
| 19-037-474B | 13.75 in. | Mobile | Stainless Steel |
| 19-037-469E | 54.6 in. | Stationary | Chrome |
| 19-037-472D | 33.75 in. | Mobile | Chrome |
| 19-037-469F | 62.6 in. | Stationary | Chrome |
| 19-037-472A | 6.75 in. | Mobile | Chrome |
| 19-037-474A | 6.75 in. | Mobile | Stainless Steel |
| 19-037-469H | 86.63 in. | Stationary | Chrome |
| 19-037-472H | 86.63 in. | Mobile | Chrome |
| 19-123-306 | 96.5 in. | Stationary | Chrome |
| 19-037-469G | 74.6 in. | Stationary | Chrome |
| 19-037-471B | 14.5 in. | Stationary | Stainless Steel |
| 19-037-471E | 54.6 in. | Stationary | Stainless Steel |
| 19-037-471C | 27.5 in. | Stationary | Stainless Steel |
| 19-037-471D | 34.5 in. | Stationary | Stainless Steel |
| 19-037-471F | 62.6 in. | Stationary | Stainless Steel |
| 19-037-471G | 74.6 in. | Stationary | Stainless Steel |
| 19-037-472F | 61.81 in. | Mobile | Chrome |
| 19-037-472C | 27.75 in. | Mobile | Chrome |
| 19-037-473G | 73.8 in. | Mobile | Stainless Steel (304) |
| 19-138-747 | 34.5 in. | Stationary | Stainless Steel (304) |
| 19-138-753 | 96.2 in. | Mobile | Stainless Steel |
| 19-037-469C | 27.5 in. | Stationary | Chrome |
| 19-037-469B | 14.5 in. | Stationary | Chrome |
| 19-037-469D | 34.5 in. | Stationary | Chrome |
| 19-037-470G | 74.6 in. | Stationary | Stainless Steel (304) |
| 19-037-471H | 86.63 in. | Stationary | Stainless Steel |
| 19-037-472G | 73.8 in. | Mobile | Chrome |
| 19-037-474E | 53.81 in. | Mobile | Stainless Steel |
| 19-037-474D | 33.75 in. | Mobile | Stainless Steel |
| 19-037-474F | 61.81 in. | Mobile | Stainless Steel |
| 19-037-474G | 73.8 in. | Mobile | Stainless Steel |
| 19-030-928 | 28.375 in. | Stationary | Stainless Steel (304) |
| 19-030-927 | 7.375 in. | Stationary | Stainless Steel (304) |
| 19-030-929 | 28.375 in. | Mobile | Stainless Steel (304) |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
Description
- Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
- Posts are available in chrome, type 304 stainless steel, and metroseal 3.
- Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
- Mobile posts come without leveling bolt assembly for use with stem casters.
- Grooved at 1 in. (2.5 cm) intervals.
- Posts are double-grooved every 8 in. (20.3 cm) for easy identification.
Order Info
Height includes leveling bolt and cap. Shelves and posts sold separately.
Specifications
Specifications
| Product Type | Mobile Shelving Post |
| Material | Stainless Steel (304) |
| For Use With (Equipment) | Metro Super Erecta Wire Shelving System |
| Height (English) | 62 in. |
| Height (Metric) | 157.48 cm |
| Style | Mobile |
| Finish | Metroseal Epoxy 3 |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?