Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Solid Shelf, Stainless Steel, Autoclavable and Cart-Washable
GSA_VA

Catalog No. 13451048 Shop All Metro Products
Change view
Click to view available options
Width (English):
14 in.
18 in.
21 in.
24 in.
Length (English):
24 in.
30 in.
36 in.
42 in.
48 in.
60 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English)
13-451-048 14 in. 60 in.
13-451-060 24 in. 30 in.
13-451-047 14 in. 42 in.
13-451-049 18 in. 30 in.
13-451-051 18 in. 42 in.
13-451-052 18 in. 60 in.
13-451-053 21 in. 24 in.
13-451-056 21 in. 42 in.
13-451-057 21 in. 48 in.
13-450-963 24 in. 42 in.
13-450-964 14 in. 48 in.
13-451-046 14 in. 30 in.
13-450-954 24 in. 60 in.
13-451-061 24 in. 36 in.
13-451-054 21 in. 30 in.
13-451-045 14 in. 24 in.
13-450-962 14 in. 36 in.
13-451-050 18 in. 36 in.
13-450-959 18 in. 48 in.
13-450-965 24 in. 48 in.
13-450-955 18 in. 24 in.
13-451-055 21 in. 36 in.
13-451-058 21 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 13-451-048 Supplier Metro™ Supplier No. 1460NFS
Add to Cart
Add to Cart

Keep autoclave equipment neat and in place. Metro Super Erecta™ Solid Shelf is perfect for autoclave and cart washing applications.

  • All-stainless construction
  • Order aluminum split sleeves with stainless C-rings for corrosive, high-temperature autoclave or cart washing applications (13-450-953)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Solid Shelf
Color Silver
Material Stainless Steel
Autoclavable Autoclavable
Dimensions (L x W) 60 x 14 in. (152.4 x 35.5 cm)
For Use With (Equipment) Metro Super Erecta Shelving System
Length (English) 60 in.
Length (Metric) 152.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.