Learn More
Metro™ Super Erecta™ Solid Shelf, Stainless Steel, Autoclavable and Cart-Washable
Shop All Metro ProductsDescription
- All-stainless construction
- Order aluminum split sleeves with stainless C-rings for corrosive, high-temperature autoclave or cart washing applications (13-450-953)
Specifications
Specifications
| Product Type | Solid Shelf |
| Color | Silver |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Dimensions (L x W) | 48 x 21 in. (121.9 x 53 cm) |
| For Use With (Equipment) | Metro Super Erecta Shelving System |
| Length (English) | 48 in. |
| Length (Metric) | 121.9 cm |
| Width (English) | 21 in. |
| Width (Metric) | 53 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.