Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Solid Shelving Accessory, Shelf Divider

Catalog No. 13451070 Shop All Metro Products
Change view
Click to view available options
Width (English):
14 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
13-451-070 14 in.
13-451-071 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-070 Supplier Metro™ Supplier No. DD18FS
Add to Cart
Add to Cart

Shelf dividers help with organization.

  • Stainless steel
  • 8 in. high
  • Attach with spring clips (included)

Specifications

Product Type Shelf Divider for Wire Shelves
For Use With (Equipment) Metro™ Super Erecta™ shelving
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 14 in.
Width (Metric) 45.5 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.