Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Top Track Mobile Unit Kits

Catalog No. 19138220 Shop All Metro Products
Change view
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
Metroseal Green Epoxy
None
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Shelf Finish
19-138-220 Steel 21 in. Chrome
19-138-225 Stainless Steel 18 in. None
19-138-226 Stainless Steel 21 in. None
19-138-227 Stainless Steel 24 in. None
19-138-221 Steel 24 in. Chrome
19-138-222 Steel 18 in. Metroseal 3 with Microban™
19-138-223 Steel 21 in. Metroseal 3 with Microban™
19-138-224 Steel 24 in. Metroseal Green Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-138-220 Supplier Metro™ Supplier No. TTM21C
Add to Cart
Add to Cart

Includes

Posts, casters/caster channels, donut bumpers and roller bearing assemblies

High-density, easy access storage.

Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.

  • Mobile units move along anchored track allowing easy access to all shelves

Order Info

Shelves are ordered separately. One kit required per mobile unit.

Specifications

Product Type Mobile Unit Kit
Weight (English) 33 lb.
Includes Posts, casters/channel caster, donut bumpers and roller bearing assemblies, hardware, split sleeves
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Width (English) 23.25 in.
Finish Chrome
Weight (Metric) 14.8 kg
Width (English) Shelf 21 in.
Width (Metric) Shelf 53 cm
Width (Metric) 59.05 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.