Learn More
Description
- Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
- Real nickel-chrome finish for dry, low humidity environment
- Protective lacquer coated
Specifications
Specifications
| Product Type | Wire Shelf |
| Load Bearing Capacity (English) | 800 lb. |
| Length (English) | 30 in. |
| Length (Metric) | 76 cm |
| Includes | Plastic sleeves and wedges |
| For Use With (Equipment) | Metro™ Super Erecta™ shelving system |
| Dimensions (L x W) | 30 x 21 in. (76 x 53 cm) |
| Load Bearing Capacity (Metric) | 363 kg |
| Width (English) | 21 in. |
| Width (Metric) | 53 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.