Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelf, Chrome Finish

Catalog No. 19030965 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W):
24 x 18 in. (61 x 45.7 cm)
24 x 21 in. (61 x 53 cm)
30 x 21 in. (76 x 53 cm)
30 x 24 in. (76 x 61 cm)
36 x 18 in. (91.4 x 45.7 cm)
36 x 21 in. (91.4 x 53 cm)
36 x 24 in. (91.4 x 61 cm)
36 x 30 in. (91.4 x 76 cm)
36 x 36 in. (91 x 91 cm)
42 x 14 in. (106.6 x 35.5 cm)
42 x 21 in. (106.6 x 53 cm)
42 x 24 in. (106.6 x 61 cm)
48 x 18 in. (121.9 x 45.7 cm)
48 x 21 in. (122 x 53 cm)
48 x 24 in. (121.9 x 61 cm)
48 x 36 in. (121.9 x 91 cm)
60 x 14 in. (152.4 x 35.5 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 21 in. (152.4 x 53 cm)
60 x 24 in. (152.4 x 61 cm)
60 x 30 in. (152.4 x 76 cm)
72 x 21 in. (183 x 53 cm)
72 x 30 in. (183 x 76 cm)
72 x 36 in. (183 x 91 cm)
Load Bearing Capacity (English):
16 lb.
21 lb.
400 lb.
600 lb.
800 lb.
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Load Bearing Capacity (English)
19-030-965 42 x 24 in. (106.6 x 61 cm) 800 lb.
11-926-300 48 x 24 in. (121.9 x 61 cm) 16 lb.
11-926-301 60 x 24 in. (152.4 x 61 cm) 21 lb.
19-133-862 36 x 18 in. (91.4 x 45.7 cm) 400 lb.
19-133-863 48 x 18 in. (121.9 x 45.7 cm) 400 lb.
19-138-769 60 x 18 in. (152.4 x 45.7 cm) 600 lb.
17-820-347 60 x 30 in. (152.4 x 76 cm) 400 lb.
11-926-221 48 x 36 in. (121.9 x 91 cm) 600 lb.
19-133-872 36 x 24 in. (91.4 x 61 cm) 400 lb.
19-030-954 42 x 14 in. (106.6 x 35.5 cm) 800 lb.
19-030-955 60 x 14 in. (152.4 x 35.5 cm) 600 lb.
19-030-957 24 x 21 in. (61 x 53 cm) 800 lb.
19-030-956 24 x 18 in. (61 x 45.7 cm) 800 lb.
19-030-958 30 x 21 in. (76 x 53 cm) 800 lb.
19-030-959 36 x 21 in. (91.4 x 53 cm) 800 lb.
19-030-961 48 x 21 in. (122 x 53 cm) 800 lb.
19-030-960 42 x 21 in. (106.6 x 53 cm) 800 lb.
19-030-963 72 x 21 in. (183 x 53 cm) 600 lb.
19-030-962 60 x 21 in. (152.4 x 53 cm) 600 lb.
19-030-964 30 x 24 in. (76 x 61 cm) 800 lb.
19-030-968 36 x 36 in. (91 x 91 cm) 800 lb.
19-030-967 72 x 30 in. (183 x 76 cm) 600 lb.
19-030-969 72 x 36 in. (183 x 91 cm) 600 lb.
19-030-966 36 x 30 in. (91.4 x 76 cm) 800 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 19-030-965 Supplier Metro™ Supplier No. 2442NC
Add to Cart
Add to Cart

Wire shelves in chrome finish allow adjustable configurations when used with Metro Super Erecta shelving systems.

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Real nickel-chrome finish for dry, low humidity environment
  • Protective lacquer coated

Specifications

Product Type Wire Shelf
Length (Metric) 106.6 cm
Load Bearing Capacity (English) 800 lb.
Length (English) 42 in.
Includes Plastic sleeves and wedges
For Use With (Equipment) Metro™ Super Erecta™ shelving system
Dimensions (L x W) 42 x 24 in. (106.6 x 61 cm)
Width (English) 24 in.
Load Bearing Capacity (Metric) 363 kg
Width (Metric) 61 cm
Material Chrome
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.