Learn More
Description
- Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
- Type 304 polished stainless steel
- Used for the most aggressive applications and environments
- Stands up to high temperature automated cart wash and autoclave applications
Specifications
Specifications
| Product Type | Wire Shelf |
| Material | Stainless Steel |
| Depth (English) | 21 in. |
| Depth (Metric) | 530 mm |
| Dimensions (L x W) | 53 x 21.9 cm (21 x 48 in.) |
| For Use With (Equipment) | Metro Super Erecta Shelving System |
| Includes | Plastic sleeves and wedges |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.