Learn More
Description
- 1 in. ledges provide a sturdy lip to secure items during transport or to meet seismic or other safety requirements.
- Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving.
- Other sizes and finishes available.
- For stationary or mobile installation.
- Prevents items from protruding or falling from shelves.
- Side and back ledges stand 1 in. (25 mm) high.
- Solid shelf ledges stand 4 in. high (10.1 cm) and include spring-clip tabs for attaching.
Order Info
Posts and shelves sold separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Stackable Ledge for Solid Shelving |
| Material | Stainless Steel |
| For Use With (Equipment) | Metro Super Erecta Solid Shelves |
| Height (English) | 4 in. |
| Height (Metric) | 10 cm |
| Includes | Spring clip tabs |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
