Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge

Catalog No. 13451066 Shop All Metro Products
Change view
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.
30 in.
36 in.
42 in.
48 in.
60 in.
72 in.
Height (English):
1 in.
4 in.
Material:
Chrome
Stainless Steel
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Height (English) Material
13-451-066 30 in. 4 in. Stainless Steel
13-451-064 21 in. 4 in. Stainless Steel
13-451-062 14 in. 1 in. Stainless Steel
13-451-065 24 in. 4 in. Stainless Steel
13-450-951 36 in. 4 in. Stainless Steel
13-451-068 48 in. 4 in. Stainless Steel
13-451-067 42 in. 4 in. Stainless Steel
13-451-069 60 in. 4 in. Stainless Steel
13-451-063 18 in. 4 in. Stainless Steel
19-037482A 18 in. 1 in. Chrome
19-037482J 60 in. 1 in. Chrome
19-037482G 48 in. 1 in. Chrome
17-820-348 14 in. 1 in. Chrome
17-820-349 72 in. 1 in. Chrome
17-820-350 30 in. 1 in. Chrome
17-820-351 42 in. 1 in. Chrome
17-820-352 18 in. 1 in. Stainless Steel
17-820-359 48 in. 1 in. Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 13-451-066 Supplier Metro™ Supplier No. L30WS
Add to Cart
Add to Cart

Ledges are available for wire or solid shelves

  • 1 in. ledges provide a sturdy lip to secure items during transport or to meet seismic or other safety requirements.
  • Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving.
  • Other sizes and finishes available.
  • For stationary or mobile installation.
  • Prevents items from protruding or falling from shelves.
  • Side and back ledges stand 1 in. (25 mm) high.
  • Solid shelf ledges stand 4 in. high (10.1 cm) and include spring-clip tabs for attaching.

Order Info

Posts and shelves sold separately.

Specifications

Product Type Stackable Ledge for Solid Shelving
Material Stainless Steel
For Use With (Equipment) Metro Super Erecta Solid Shelves
Height (English) 4 in.
Height (Metric) 10 cm
Includes Spring clip tabs
Length (English) 30 in.
Length (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.