Learn More
Description
- 1 in. ledges provide a sturdy lip to secure items during transport or to meet seismic or other safety requirements.
- Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving.
- Other sizes and finishes available.
- For stationary or mobile installation.
- Prevents items from protruding or falling from shelves.
- Side and back ledges stand 1 in. (25 mm) high.
- Solid shelf ledges stand 4 in. high (10.1 cm) and include spring-clip tabs for attaching.
Order Info
Posts and shelves sold separately.
Specifications
Specifications
| Product Type | Stackable Ledge for Solid Shelving |
| Material | Chrome |
| For Use With (Equipment) | Metro Super Erecta Shelving |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Includes | Spring clip tabs |
| Length (English) | 14 in. |
| Length (Metric) | 35.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.