Learn More
Description
- 4 in. high (10 cm)
- Choice of plated or stainless steel finish
Order Info
Posts and shelves sold separately.
Specifications
Specifications
| Product Type | Stackable Ledge for Wire Shelving |
| Material | Chrome |
| For Use With (Equipment) | Metro Super Erecta Wire Shelving |
| Height (English) | 4 in. |
| Height (Metric) | 10 cm |
| Width (English) | 24 in. |
| Width (Metric) | 61 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.