Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters

Catalog No. 13451080 Shop All Metro Products
Change view
Click to view available options
Load Bearing Capacity (Metric):
68 kg
90 kg
111 kg
135 kg
Product Type:
Brake Stem Caster
High-temperature Autoclave Brake Stem Caster
High-temperature Autoclave Swivel Stem Caster
Rigid Stem Caster
Swivel Caster
Swivel Stem Caster
Swiveled Stem Caster
Material:
Antimicrobial Polymer
Polymer
Stainless Steel
Steel
Wheel Tread:
High Modulus Donut
High-temp Nylon
High-temp Phenolic
Polyurethane, Flat
Resilient, Flat
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (Metric) Product Type Material Wheel Tread
13-451-080 135 kg High-temperature Autoclave Brake Stem Caster Stainless Steel High-temp Nylon
13-450-952 68 kg Brake Stem Caster Stainless Steel High Modulus Donut
13-450-956 68 kg Swiveled Stem Caster Stainless Steel High Modulus Donut
19-063-096 135 kg Brake Stem Caster Polymer Polyurethane, Flat
13-451-078 135 kg High-temperature Autoclave Brake Stem Caster Stainless Steel High-temp Phenolic
13-451-079 135 kg High-temperature Autoclave Swivel Stem Caster Stainless Steel High-temp Nylon
13-451-033 135 kg Brake Stem Caster Antimicrobial Polymer Polyurethane, Flat
13-451-032 135 kg Swivel Stem Caster Antimicrobial Polymer Polyurethane, Flat
13-451-077 135 kg High-temperature Autoclave Swivel Stem Caster Stainless Steel High-temp Phenolic
13-450-950 135 kg Swivel Stem Caster Polymer Polyurethane, Flat
19-033-407A 135 kg Brake Stem Caster Steel Polyurethane, Flat
19-037-471 90 kg Swivel Caster Steel Resilient, Flat
19-037-472 90 kg Brake Stem Caster Steel Resilient, Flat
19-037477 135 kg Swivel Caster Steel Polyurethane, Flat
19-037-473 90 kg Rigid Stem Caster Steel Resilient, Flat
19-123-303 111 kg Swivel Caster Steel High Modulus Donut
19-037479 135 kg Rigid Stem Caster Steel Polyurethane, Flat
13-450-966 111 kg Brake Stem Caster Steel High Modulus Donut
13-450-968 135 kg Swivel Stem Caster Stainless Steel Polyurethane, Flat
13-450-970 135 kg Brake Stem Caster Stainless Steel Polyurethane, Flat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options

The total weight of equipment and load should not exceed three times the load rating per caster.

Catalog No. 13-451-080 Supplier Metro™ Supplier No. 5MHTNB
Add to Cart
Add to Cart

The total weight of equipment and load should not exceed three times the load rating per caster.

Includes

Donut bumpers.

Choose from various types of casters to match your corrosion resistance needs

Caster choices include standard stem, polymer, stainless steel cart-washable and high-temperature autoclavable. Both polymer and stainless casters provide superior corrosion resistance, performance and enhanced durability. Casters available in swivel, swivel brake or rigid styles.

  • Rigid stem casters are ordered two per unit for improved tracking and handling
  • Rigid caster channels are provided with each two rigid stem casters and is based on shelf width

Polymer Casters

  • Polymer casters offer corrosion resistance and enhanced durability
  • All-polymer horn, stainless steel axle and hardware
  • Polyurethane wheel
  • Sleeve-style axle bearing
  • Optional toe-operated brake mechanism

Stainless Steel Cart-Washable Casters

  • Grease sealed with zerk fittings in swivel and axle

High-temperature Autoclave Casters

  • Temperature rated for up to 300°F (149°C)

Order Info

Shelf width must be known when ordering rigid casters. Brakes are foot-operated.

Specifications

Product Type High-temperature Autoclave Brake Stem Caster
Temperature Range (Metric) -29 to 250°C
Autoclavable Autoclavable
Diameter (Metric) 12.7 cm
Load Bearing Capacity (Metric) 135 kg
Temperature Range (English) -20 to 475°F
With Casters Yes
Diameter (English) 5 in.
For Use With (Equipment) Metro™ Super Erecta™ wire shelving
Load Bearing Capacity (English) 300 lb.
Wheel Tread High-temp Nylon
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.