Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Type 304 Stainless Steel Garment Racks

Catalog No. 17988163 Shop All Metro Products
Change view
Click to view available options
Length (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-988-163 72 in.
17-988-160 36 in.
17-988-162 60 in.
17-988-161 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-988-163 Supplier Metro™ Supplier No. GRW2472S
Add to Cart
Add to Cart

Open wire construction promotes laminar air flow, Metro Type 304 Stainless Steel Garment Racks have unique hanger capture mechanism that provides theft deterrance.

  • Type 304 Stainless steel and Proven Super Erecta™ construction throughout
  • Floor-mountable upright and wall mount versions available
  • Open wire construction promotes laminar air flow
  • Electro-polished, Type 304 Stainless steel hangers are included. Hangers are spaced at 7.62cm (3 in.) intervals
  • Unique hanger capture mechanism provides theft deterrance
  • Easy to assemble
  • Adjustable stainless steel triangular foot plates provided for floor mounting
  • Upright unit is non-conductive, but can be made conductive with the addition of aluminum split sleeves (9986Z)
  • Floor Mount style is 189.5cm (74.625 in.) tall. Wall Mount style is 19.05cm (7.5 in.) high

Specifications

Product Type Wire Shelf
Dimensions (L x W) 72 x 24 in. (182.5 x 61 cm)
Length (English) 72 in.
Length (Metric) 182.5 cm
Width (English) 24 in.
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.