Learn More
Description
- Gray
- Hold most commercial 1.25 in. (32 mm) labels
- Labels not included
Specifications
Specifications
| Product Type | Label Holder |
| Temperature Range (Metric) | -28 to 49°C |
| Style | Solid |
| Temperature Range (English) | -18 to 120.2°F |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves |
| Label Size (Metric) | 48 x 3.2 cm |
| Color | Gray |
| Label Size (English) | 19 x 1.25 in. |
| Length (English) Shelf | 24 in. |
| Length (Metric) Shelf | 61 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.