Learn More
Description
- Track sets include necessary sections of track for assembling track runs up to 21 ft. (640 cm)
- Coated with Microban™ antimicrobial protection
Order Info
19-138-228 (TTS2.5NA) includes a joining kit to connect the track to other track sets.
Specifications
Specifications
| Product Type | Track Set |
| Length (Metric) | 548.6 cm |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ top track shelving |
| Includes | Necessary sections of track for assembling track runs of 1830 to 6405mm |
| Length (English) | 216 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.