Learn More
Metro™ MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Shelf Mats
Shop All Metro ProductsDescription
- MetroMax i shelves and polymer posts have a lifetime warranty against corrosion
- Ergonomic Extended Handle
- 2-shelf and 3-shelf models
- Total-guard all-polymer and stainless casters (2 swivel and 2 total lock)
- All shelves include a removable, solid shelf mat
Specifications
Specifications
| Product Type | Lab Utility Cart |
| Capacity (Metric) | 340 kg |
| Color | Taupe/Blue |
| Load Bearing Capacity (English) | 750 lb. |
| Load Bearing Capacity (Metric) | 340 kg |
| Material | Stainless Steel, Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.