Learn More
Description
- Promotes easy cleaning
- Casters allow shelving units to be moved easily for access to floors and walls
- When used to create carts, allows efficient movement of supplies throughout a facility or campus
Polymer Stem Casters
- Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
- 5 in. (127mm) diameter polyurethane wheel
- Sleeve-stye axle bearing
- Optional toe-operated brake mechanism
- Antimicrobial product protection built into tread
- Load rating of 300 lbs. (135kg)
- Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
- Bumpers included
Standard Stem Casters
- Plated caster horns and hardware
- Stem/Swivel or Stem/Brake style
- Bumpers included
Stainless-steel, Cart-Washable Stem Caster
- Stainless horn, axle, and stem
- Sealed bearings (bumper included)
Specifications
Specifications
| Product Type | Brake Stem Caster |
| Temperature Range (English) | -20 to 120°F |
| Load Bearing Capacity (Metric) | 135 kg |
| Load Bearing Capacity (English) | 300 lb. |
| With Casters | Yes |
| Diameter (English) | 5 in. |
| Diameter (Metric) | 12.7 cm |
| Temperature Range (Metric) | -49 to 49°C |
| Wheel Tread | Polyurethane |
| For Use With (Equipment) | Metro™ MetroMax i™ and Q™ shelving |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.