Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard ME-T Analytical Lab Balance

Catalog No. 01915013 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
52 g
120 g
220 g
Model:
ME104T
ME104T/A, NTEP Approved
ME104TE
ME204T
ME204TE
ME54T
ME54TE
Calibration:
External
Internal
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Calibration
01-915-013 52 g ME54T Internal
01-914-043 52 g ME54TE External
01-914-044 120 g ME104TE External
01-915-014 120 g ME104T Internal
01-914-045 220 g ME204TE External
01-915-015 220 g ME204T Internal
01-915-027 120 g ME104T/A, NTEP Approved Internal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-915-013 Supplier Mettler Toledo™ Supplier No. 30216540

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Standard ME-T Analytical Balances feature a 4.5 in. touchscreen with simple menus to increase efficiency. The stable Electromagnetic Force Compensation weigh cell, available with FACT or External Calibration, provides highly accurate results.

  • METTLER TOLEDO Standard ME-T Analytical Balances feature a 0.1 mg readability, 10 weighing applications, robust construction, FACT automatic adjustment and two adjustable feet for easy leveling.
  • Swiftly navigate the intuitive 4.5 in. color touchscreen and protect weighing data with a passcode.

Features:

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic) / External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A; USB-B; RS232; Bluetooth (optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Standard balances:

  • ME-T (FACT Internal / External Calibration)
  • ME (Internal / External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal
Description Analytical Balance
Capacity 52 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Material Metal-Base Housing
Model ME54T
Type Analytical Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.