Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Conductivity Standards for METTLER TOLEDO Conductivity Probes, METTLER TOLEDO™

Catalog No. 01914041 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Quantity:
1 Bottle
20 mL
250 mL
500 mL
Conductivity:
12.88 mS/cm
1413 μS/cm
500 μS/cm
84 μS/cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Conductivity
01-914-041 20 mL 84 μS/cm
01-911-293 20 mL 12.88 mS/cm
01-912-588 250 mL 12.88 mS/cm
01-911-292 20 mL 1413 μS/cm
01-912-590 250 mL 1413 μS/cm
13-940-102 1 Bottle 500 μS/cm
01-912-589 250 mL 84 μS/cm
01-917-100 500 mL 84 μS/cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-914-041 Supplier METTLER TOLEDO Supplier No. 30111140

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Recommended NIST traceable solutions for calibrating or verifying METTLER TOLEDO conductivity electrodes.

  • For daily verification: to monitor health of electrode and ensure measurement accuracy
  • For initial calibration of nominal cell constant electrodes
  • Be sure to screw cap tightly immediately after use (sachets minimize the chance of error due to environmental interaction)
  • Conductivity standards subject to change values when exposed to environment; water evaporation raises conductivity values
TRUSTED_SUSTAINABILITY

Specifications

Packaging 10 x 20 mL
Traceability to NIST Yes
Conductivity 84 μS/cm
For Use With (Equipment) Conductivity Electrodes
Solution Type Conductivity Standard
Type Conductivity Standard
Quantity 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.