Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1 Premium Cylindrical Knob Weights with Certificate

Catalog No. 01911662 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01-911-662 1 kg
01-911-653 1 g
01-911-654 2 g
01-911-655 5 g
01-911-656 10 g
01-911-659 100 g
01-911-657 20 g
01-911-660 200 g
01-911-658 50 g
01-911-661 500 g
01-911-663 2 kg
01-911-664 5 kg
01-911-665 10 kg
01-911-666 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 01-911-662 Supplier Mettler Toledo™ Supplier No. 158697

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Individual weights

Thanks to their monobloc design, Mettler Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Monobloc
  • Impact-resistant plastic box
TRUSTED_SUSTAINABILITY

Specifications

Product Type Weight with Knob, One Piece (Monobloc)
Certifications/Compliance With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 1 kg
Density 8kg/dm3 at 20°C
Mass 1 kg
Shape Cylindrical
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.