Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1AC Basic Weight Sets with Certificates

Catalog No. 01911732 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Packaging Quantity:
8
12
23
25
27
28
Quantity:
12/Set
23/Set
25/Set
27/Set
28/Set
8/Set
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Quantity
01-911-732 28 28/Set
01-911-729 23 23/Set
01-911-730 25 25/Set
01-911-731 27 27/Set
01-911-733 8 8/Set
01-911-734 12 12/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-911-732 Supplier Mettler Toledo™ Supplier No. 30406412
Add to Cart
Add to Cart
Request a Quote

Made of vacuum melted steel for highest material purity

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Basic Line OIML F1AC weight sets
  • 1mg - 500mg are sheet weights
  • 1g - 5kg are cylindrical weights with knobs
  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 5kg
  • Second weight of same mass is marked for identification purposes
  • Impact-resistant plastic box
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustable Cavity Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 1 mg to 5 kg
Density 7.9kg/dm3 at 20°C
Mass 1 mg to 5 kg
Includes Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, 5kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box
Quantity 28/Set
Packaging Quantity 28
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.