Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ MC126 Portable Conductivity Meter

Catalog No. 0192013 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Length (Metric) Cable:
10 m
2 m
Catalog No. Length (Metric) Cable
01-920-13 2 m
01-920-20 10 m
2 options

Catalog No. 01-920-13

Supplier: Mettler Toledo™ MC1262M

Includes

meter with mini-DIN, IP67-rated conductivity probe with 6 1/2 ft. (2m) or 32 ft. (10m) cable, sturdy plastic carrying case, batteries, instructions, instrument sealing kit, and premeasured packets of conductivity standard.

For use in lab and field. Offers adjustable parameters—including solids factor and temperature coefficient. Also features serial output and auto-endpoint, auto-off, and display of probe condition. Automatic temperature compensation (ATC) allows for quick probe responses. Memory holds up to 10 calibration readings. Parameters displayed on large LCD.
So reliable, a battery change is the only internal maintenance needed. Ultrasonically welded casing is fully waterproofed to IP67 specifications—when used with supplied probe. Unit is dustproof and watertight to a depth of 3 ft. (1m) for 30 minutes. Weighs just 1 lb. (0.45kg); only 7 3/8L × 1 3/4W × 3 3/8 in.H (20 × 4.5 × 8.5cm), without cable and probe.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) Cable 2 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.