Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Advanced ML-T Analytical Balance

Catalog No. 01914011 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
52 g
120 g
220 g
320 g
Model:
ML104T
ML204T
ML304T
ML54T
Stabilization Time:
2 sec.
3 sec.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Stabilization Time
01-914-011 120 g ML104T 2 sec.
01-914-010 52 g ML54T 2 sec.
01-914-012 220 g ML204T 2 sec.
01-914-013 320 g ML304T 3 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-914-011 Supplier Mettler Toledo™ Supplier No. 30243394

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Advanced ML-T Analytical Balance has a readability of 0.1 mg, 10 weighing applications and a compact design to optimzie space. Simple operation within the 4.5 inch color touchscreen allows you to easily manage weighing data.

Mettler Toledo Advanced ML-T Analytical Balances feature a 4.5-inch color touchscreen with simple operation to easily manage data and navigate 10 integrated weighing applications. The MonoBloc weigh cell combined with FACT automatic internal adjustment and a 0.1mg readability ensures highly precise results. These balances are compatible with our EasyDirect software for enhanced data management.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, ISO 9001, ISO 14001
Connection Type Bluetooth (optional)
Capacity 120 g
Display Type TFT Touchscreen
Readability 0.1 mg
Grade Analytical
Leveling Built-in Level Control
Linearity 0.2 mg (limit value), 0.06 mg (typical value)
Material Metal Housing
Model ML104T
Repeatability 0.1 mg (limit value), 0.08 mg (typical value)
Sample Size 120 mg (acc. to USP), 12 mg (U=1%, k=2)
Sensitivity Drift 0.2 mg
Stabilization Time 2 sec.
Type Analytical Balance
Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.