Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ PSU-DE Peristaltic Sampling Unit

Catalog No. 09313160 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Sample Volume:
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Volume
09-313-160 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-313-160 Supplier Mettler Toledo™ Supplier No. 51321700

missing translation for 'validMainframeMsg'

For use with DE40/45/51 Density Meters. Mettler Toledo PSU-DE Peristaltic Sampling Unit is a compact automation unit which allows the measuring cell to be thoroughly cleaned and dried, and ensures that possible measurement errors are automatically detected.

  • For installation in Mettler Toledo DE-series density meters
  • Minimum sample volume approx. 2mL
  • Suitable for the measurement of low-viscosity to medium-viscosity samples (<3000 mPa.S) that do not tend to degas
TRUSTED_SUSTAINABILITY

Specifications

Sample Volume 2 mL
Product Type Density Meter
For Use With (Equipment) DE40/45/51 Density Meter
For Use With (Application) Suitable for Low Viscous Samples Only
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.