Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Water Density Standard For Densito™ 30PX

Catalog No. 01911169 Shop All METTLER TOLEDO Products
Change view
Click to view available options
For Use With (Equipment):
Densito 30PX Portable Specific Gravity/Density Meter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-911-169 Densito 30PX Portable Specific Gravity/Density Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-911-169 Supplier Mettler Toledo™ Supplier No. 51325005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for use with Mettler Toledo 30PX Density/Gravity Meters.

  • For Karl Fischer Titrator
  • Certified at 20°C only
  • Vol.: 3mL

TRUSTED_SUSTAINABILITY

Specifications

Languages French, German
Product Type Water Density Standard
Description Density standards (6mL), set of 10
Sample Volume 3 mL
Temperature Range (Metric) 0°C to 40°C
Measurement Range 0 to 2g/3
Resolution 0.1°C
Accuracy ±0.001g/3, ±0.5°C
For Use With (Equipment) Densito 30PX Portable Specific Gravity/Density Meter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.