Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Animal Care and Research
- Animal Surgical Devices
- Animal Surgical Equipment
- Stoelting™ Metzenbaum Surgical Dissecting Scissors
Stoelting™ Metzenbaum Surgical Dissecting Scissors
Catalog No. 10001564
Shop All Stoelting Co Products

Change view
Click to view available options
Length (English):
5 in.
5.5 in.
5.75 in.
5.75 in., straight
6 in.
7 in.
Model:
C/B
C/B, Surecut
Curved
Curved, Carbide
Curved, Extra fine
Curved, Fine
Curved, Fine, Carbide
Curved, Left-handed
Curved, SureCut, Tungsten
Curved, Surecut
Curved, Surecut, Carbide
N/A
S/B
S/B, Surecut
Straight, Carbide
Straight, Fine
Straight, Fine, Carbide
Straight, Left-handed
Straight, Surecut
Straight, Tungsten
26 product options available for selection
| Catalog No. | Length (English) | Model |
|---|---|---|
| 10-001-564 | 5 in. | S/B, Surecut |
| 10-001-566 | 5 in. | C/B, Surecut |
| 10-001-565 | 5 in. | C/B |
| 10-001-777 | 5.5 in. | Curved, Carbide |
| 10-001-771 | 5.5 in. | Curved, Surecut |
| 10-001-764 | 5.5 in. | Curved |
| 10-001-762 | 5.75 in. | Curved, Fine, Carbide |
| 10-001-755 | 5.75 in. | Straight, Fine |
| 10-001-756 | 5.75 in., straight | Straight, Fine, Carbide |
| 10-001-759 | 5.75 in. | Straight, Tungsten |
| 10-000-554 | 5.75 in. | N/A |
| 10-000-527 | 5 in. | S/B |
| 10-001-770 | 6 in. | Curved, Fine |
| 10-001-773 | 7 in. | Curved, Left-handed |
| 10-001-774 | 7 in. | Curved, Surecut |
| 10-001-776 | 7 in. | Curved, Surecut, Carbide |
| 10-001-772 | 7 in. | Straight, Left-handed |
| 10-001-775 | 7 in. | Straight, Surecut |
| 10-001-765 | 7 in. | N/A |
| 10-001-766 | 7 in. | Curved |
| 10-001-769 | 7 in. | Curved, Extra fine |
| 10-001-760 | 7 in. | Curved, SureCut, Tungsten |
| 10-001-767 | 7 in. | Curved, Carbide |
| 10-001-761 | 7 in. | Straight, Carbide |
| 10-001-757 | 7 in. | Straight, Fine |
| 10-001-758 | 7 in. | Straight, Fine, Carbide |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Specifications
Specifications
| For Use With (Application) | Neuroscience |
| Length (English) | 5 in. |
| Model | S/B, Surecut |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?