Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.45 μm, Gridded
GSA_VA

Catalog No. HAWG02500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
Color:
Black
White
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Color
HAWG02500 25 mm White
HABG02500 25 mm Black
HAWG04700 47 mm White
HABG01300 13 mm Black
HAWG01300 13 mm White
HABG04700 47 mm Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. HAWG02500 Supplier MilliporeSigma™ Supplier No. HAWG02500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mixed cellulose esters (MCE) membrane, hydrophilic

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point ≥1.8 bar, air with water
Color White
Filter Type Membrane Filter
Material MCE
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 60 mL/min x cm2
Gas Flow Rate 4 L/min/ cm2
Hydrophobicity Hydrophilic
Membrane Type Gridded
No. per Case 100Pack
Quantity 100/Pk.
Thickness (Metric) 150 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.