Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.45 μm

Catalog No. HAWP01300 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
13 mm
142 mm
24 mm
25 mm
3 m x 300 mm (L x W)
3.7 cm
47 mm
90 mm
Color:
Black
White
No. per Case:
1 Ea.
100 Pk.
50 Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Color No. per Case
HAWP01300 13 mm White 100 Pk.
HAWP02400 24 mm White 100 Pk.
HAWP02500 25 mm White 100 Pk.
HABP04700 47 mm Black 100 Pk.
HAWP04700 47 mm White 100 Pk.
HAWP14250 142 mm White 50 Pk.
HAWP09000 90 mm White 100 Pk.
HAWP00010 3 m x 300 mm (L x W) White 1 Ea.
HABP02500 25 mm Black 100 Pk.
HAWP03700 3.7 cm White 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. HAWP01300 Supplier MilliporeSigma™ Supplier No. HAWP01300
Add to Cart
Add to Cart
This item is not returnable. View return policy

MF-Millipore™ Membrane Filter are mixed cellulose esters (MCE) membrane, hydrophilic.

Designed for a wide range of analytical and research applications. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.45μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features and Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point ≥1.8 bar, air with water
Color White
Disposable Reusable
Filter Type Membrane Filter
Format Disc
Material MCE
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 60 mL/min. x cm2
Gas Flow Rate 4 L/min./cm2
Hydrophobicity Hydrophilic
Membrane Type Plain
No. per Case 100 Pk.
Quantity 100 Pk.
Surface Type Plain
Thickness (Metric) 150 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.