Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.8 μm
GSA_VA

Catalog No. AAWP04700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
90 mm
142 mm
Color:
Black
White
Type:
Filter Membranes
Liquid Monitor Refill
Matched-weight Filter Pairs
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Color Type
AAWP04700 47 mm White Filter Membranes
AAWP01300 13 mm White Filter Membranes
AABP02500 25 mm Black Filter Membranes
AAWP02500 25 mm White Filter Membranes
AAWP037P0 37 mm White Liquid Monitor Refill
AABP04700 47 mm Black Filter Membranes
AAWP0470M 47 mm White Matched-weight Filter Pairs
AAWP09000 90 mm White Filter Membranes
AAWP14250 142 mm White Filter Membranes
AAWP03700 37 mm White Filter Membranes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. AAWP04700 Supplier MilliporeSigma™ Supplier No. AAWP04700
Add to Cart
Add to Cart
This item is not returnable. View return policy

Mixed cellulose esters (MCE) membrane, hydrophilic

Designed for air monitoring, bioassays, dairy microbiology, particle monitoring and particle removal. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.80μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point ≥1.0 bar, air with water
Color White
Filter Type Membrane Filter
Material MCE
Pore Size 0.8 μm
Sterility Non-sterile
Flow Rate 190 mL/min x cm2
For Use With (Application) For air monitoring, bioassays, dairy microbiology, particle monitoring, and particle removal
Gas Flow Rate 16 L/min/ cm2
Grade AAWP
Hydrophobicity Hydrophilic
No. per Case 100Pack
Quantity 100/Pk.
Surface Type Plain
Thickness (Metric) 150 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.