Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 1.2 μm

Catalog No. RAWP14250 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
90 mm
142 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
RAWP14250 142 mm
RAWP02500 25 mm
RAWP09025 90 mm
RAWP04700 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. RAWP14250 Supplier MilliporeSigma™ Supplier No. RAWP14250
Add to Cart
Add to Cart

Mixed cellulose esters (MCE) membrane, hydrophilic

Used in analytical research.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color White
Material MCE
Pore Size 1.2 μm
Sterility Non-sterile
Flow Rate 270 mL/min x cm2
Hydrophobicity Hydrophilic
Membrane Type Plain
No. per Case 50Pack
Quantity 50/Pk.
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 142 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.