Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Micro Analysis Vacuum Filter Holder Set, 25 mm (Fritted Glass)
SDPSCI_ED

Catalog No. S39359 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Micro Analysis Vacuum Filter Holder Set, 25 mm (Fritted Glass); Capacity: 125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S39359 Micro Analysis Vacuum Filter Holder Set, 25 mm (Fritted Glass); Capacity: 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39359 Supplier United Scientific™ Supplier No. FHMA25
Only null left
Add to Cart
Add to Cart

Fritted Glass Micro Analysis Vacuum Filter Holder Set for use with particulate contamination analysis of small volumes.

  • Designed for particulate or biological contamination analysis of small volumes using a vacuum filter.
  • Includes a fritted glass filter support and No. 5 perforated silicone stopper for easy attachment to a vacuum filtering flask.
  • Thick prefilters or laminated filters will not seal in this holder.
  • Apparatus is not autoclavable when membrane filters are installed.
  • Unlaminated PTFE or PVDF membranes are recommended for solvent applications.
  • Complete set includes a borosilicate glass funnel and base, fritted glass filter support, anodized aluminum spring clamp, and silicone stopper.
  • Additional parts are available for order separately.
  • Membrane filters are not included.

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) Vacuum Filtration Apparatus
Material Borosilicate Glass
Sterility Non-sterile
No. of Positions 1
Type Vacuum Filtration
Volume (Metric) 125 mL
Height (English) 5.98 in.
Height (Metric) 15.2 cm
Diameter (English) Inside 0.98 in.
Diameter (Metric) Inside 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.