Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Micro Bunsen Burner with Gas Flow Adjustment
SCI_ED

Catalog No. S13936 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13936 Natural Gas
S13935 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S13936 Supplier Eisco™ Supplier No. CH0093E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eisco micro bunsen burner with adjustable orifice and flame stabilizing burner tip can be use with mixed and natural gas with a heat value of 800 to 1200 BTU.

  • Gas flow adjustment on burner
  • Die-cast, nickel-plated zinc alloy base
  • Gas inlet diameter: 8mm
  • Height: 88mm (3.5 in.)
  • Base diameter: 76 mm (3 in.)
  • Available for Natural Gas or LPG

Specifications

For Use With (Equipment) Natural Gas
Gas Type Natural Gas
Length (English) 3.5 in.
Length (Metric) 88.9 mm
Material Zinc
Diameter (English) Outer Inlet 0.3 in.
Diameter (English) Outer Mixing Tube 0.4 in.
Diameter (Metric) Outer Inlet 8 mm
Diameter (Metric) Outer Mixing Tube 10 mm
For Use With (Application) Heating, Sterilization and Combustion
Heat Value 2000 BTU
Height (English) 3.5 in.
Height (Metric) 8.75 cm
Includes Flame Stabilizer
Product Type Micro Bunsen Burner
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.